Highberry 2 Piece 12in and 10in Frying Pan Set in Metallic Grey

  • Mfr # 127787.02

  • Zoro # G921739420


product price:  $36.89
/ea

Key Features

Overall Height (In.)
3 in
Overall Width (In.)
12.5 in
Color
Grey
Overall Length (In.)
19 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
127787.02
Zoro #
G921739420
UPC #
085081509680
Country of Origin
China

Dimensions

Overall Height (In.)
3 in
Overall Width (In.)
12.5 in
Overall Length (In.)
19 in

Details

Item
Frying Pan Set
Color
Grey
Material
Metal

Description

The Gibson Everyday Highberry 2 piece frying pan set comes with a 12in and 10in frying pan. Each pan features a nonstick coating for easy food release, low fat cooking options, and fast clean up. Cool touch handles let you move pans from burner to burner safely while cooking. Lightweight construction with ergonomic handle grip.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.