Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everyday Jasper 18 Piece Dinner Knife Set

  • Mfr # 127716.03

  • Zoro # G721738081


product price: $34.15
/ea

Key Features

Overall Width
0.6 in
Color
Stainless Steel
Material
Stainless Steel
Overall Length
8.5 in
Overall Height
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127716.03
Zoro #
G721738081
UPC #
085081508973
Country of Origin
China

Dimensions

Overall Width
0.6 in
Overall Length
8.5 in
Overall Height
0.7 in

Details

Item
Dinner Knife Set
Color
Stainless Steel
Material
Stainless Steel

Description

The Gibson Everyday Jasper 18 piece dinner knife set is the perfect addition to your current flatware. Constructed with lightweight stainless steel, these dinner knives are dishwasher safe for easy clean up and have a smooth serrated edge, perfect for spreading butter or other dips. Designed with a simple laser-ed ornate pattern handle. Avoid using dishwasher liquids containing lemon.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.