Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Osaka Blossom Fine Ceramic 12 Piece Dinnerware Combo Set

  • Mfr # 135397.12

  • Zoro # G121739664


product price: $43.39
/ea

Key Features

Overall Length
12.5 in
Color
White
Overall Height
6.25 in
Overall Width
10.5 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135397.12
Zoro #
G121739664
UPC #
085081563989
Country of Origin
China

Dimensions

Overall Length
12.5 in
Overall Height
6.25 in
Overall Width
10.5 in

Details

Item
Dinnerware Combo Set
Color
White
Material
Ceramic

Description

The Gibson Everyday Osaka Blossom Fine Ceramic 12 piece dinnerware set comes with your essential every day dining needs. Constructed of fine ceramic that is dishwasher and microwave safe for fast cleanup and easy reheat. Set also comes with 13oz glass tumblers to complete four table settings. Each dish is adorned with a simple floral pattern on one side for a touch of style.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.