Pet Elements 17.7 x 15.75 Inch Dog Bone Placemat in Tan

  • Mfr # 119896.01

  • Zoro # G521736553


product price: $64.95
/ea

Key Features

Length
17.7 in
Color
Tan
Height
0.25 in
Width
15.75 in
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119896.01
Zoro #
G521736553
UPC #
085081430779
Country of Origin
China

Dimensions

Length
17.7 in
Height
0.25 in
Width
15.75 in

Details

Color
Tan
Item
Dog Bone Placemat
Material
PVC

Description

Make your home a more comforting place for your pets with the Gibson Everyday Pet Elements 17.7 x 15.75 Inch Dog Bone Placemat in Tan. The rectangle pvc mat features a dog bone pattern print design along the center. Its semi-rough texture can easily remove dirt and debris without ruin any shows or paws. Once the mat gets too messy, hand wash and hang dry before reusing. Give your pet a place to eat without the worry of big messes, or welcome guests in with adorable pet patterns!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.