Pet Elements 18.5 x 13.78 Inch Cat Silhouette Placemat in Tan

  • Mfr # 119898.01

  • Zoro # G321738948


product price: $21.15
/ea

Key Features

Width
13.78 in
Material
PVC
Length
18.5 in
Height
0.25 in
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119898.01
Zoro #
G321738948
UPC #
085081430793
Country of Origin
China

Dimensions

Width
13.78 in
Length
18.5 in
Height
0.25 in

Details

Material
PVC
Item
Cat Silhouette Placemat
Color
Tan

Description

Make your home a more comforting place for your pets with the Gibson Everyday Pet Elements 18.5 x 13.78 Inch Cat Silhouette Placemat in Tan. The rectangle pvc mat features a cat shaped figure design in the center. Its semi-rough texture can easily remove dirt and debris without ruin any shows or paws. Once the mat gets too messy, hand wash and hang dry before reusing. Give your pet a place to eat without the worry of big messes, or welcome guests in with adorable pet patterns!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.