Whittington 12 Quart Stainless Steel Stock Pot with Lid

  • Mfr # 96329.01

  • Zoro # G221738307


product price: $37.59
/ea

Key Features

Overall Length (In.)
12.6 in
Overall Width (In.)
10.5 in
Color
Stainless Steel
Material
Stainless Steel
Overall Height (In.)
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96329.01
Zoro #
G221738307
UPC #
085081195104
Country of Origin
China

Dimensions

Overall Length (In.)
12.6 in
Overall Width (In.)
10.5 in
Overall Height (In.)
9.75 in

Details

Item
Stock Pot
Color
Stainless Steel
Material
Stainless Steel

Description

Take advantage of the generous volume of the Gibson Everyday Whittington 12 Quart Stainless Steel Stock Pot with Lid. Features a large 12 quart capacity for creating broths or meals at party sized proportions. The stainless steel body prevents flavors from sticking to the pot. The nonstick coating easily releases food from surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.