Whittington 16 Quart Stainless Steel Stock Pot with Lid

  • Mfr # 96330.01

  • Zoro # G421736806


product price:  $34.15
/ea

Key Features

Color
Silver
Overall Height (In.)
10.5 in
Overall Length (In.)
14.25 in
Overall Width (In.)
11.25 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96330.01
Zoro #
G421736806
UPC #
085081195111
Country of Origin
India

Dimensions

Overall Height (In.)
10.5 in
Overall Length (In.)
14.25 in
Overall Width (In.)
11.25 in

Details

Color
Silver
Item
Stock Pot
Material
Stainless Steel

Description

Take advantage of the generous volume of the Gibson Everyday Whittington 16 Quart Stainless Steel Stock Pot with Lid. Features a large 16 quart capacity for creating broths or meals at party sized proportions. The stainless steel body prevents flavors from sticking to the pot. The nonstick coating easily releases food from surfaces.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.