Whittington 8 Quart Stainless Steel Stock Pot with Lid

  • Mfr # 96259.01

  • Zoro # G621738143


product price: $30.85
/ea

Key Features

Overall Height (In.)
8.75 in
Color
Silver
Overall Length (In.)
11.5 in
Overall Width (In.)
9.5 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96259.01
Zoro #
G621738143
UPC #
085081194404
Country of Origin
China

Dimensions

Overall Height (In.)
8.75 in
Overall Length (In.)
11.5 in
Overall Width (In.)
9.5 in

Details

Color
Silver
Item
Stock Pot
Material
Stainless Steel

Description

The Whittington 8 quart stainless steel stock pot by Gibson Everyday is perfect to add to your kitchen essential pots an pans. Constructed of nonstick stainless steel, this pot holds up to 8 quarts of liquid, making it the perfect solution for preparing stocks, soups, and stews of all kinds! Lightweight design is easy to handle in the kitchen while the riveted handles on sides and lid makes for easy transport. Set your dinners up for success with this stock pot!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.