Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yarbury 16 Piece Fine Certamic Dinnerware Set in White

  • Mfr # 135409.16

  • Zoro # G321737316


product price: $39.89
/ea

Key Features

Overall Height
6 in
Material
Ceramic
Color
White
Overall Length
9.6 in
Overall Width
9.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135409.16
Zoro #
G321737316
UPC #
085081564108
Country of Origin
China

Dimensions

Overall Height
6 in
Overall Length
9.6 in
Overall Width
9.6 in

Details

Item
Dinnerware Set
Material
Ceramic
Color
White

Description

Make sure you have your essentials with this Gibson Everyday Yarbury 16 Piece Fine Certamic Dinnerware Set in White. This lovely set would make the perfect house warming gift for a first apartment or new home owner as it comes with the everyday basics including four of each dinner plates, bowls, forks, and spoons. The fine ceramic construction and glossy finish of the dishes makes these dishwasher and microwave safe meaning they're versatile and easy to clean up. Whether you're looking to buy your first set of dinnerware or just need more, this set is great for everyone.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.