This item is Discontinued.

This item is Discontinued.
Gibson 500554-B Black Exhaust Tip (Discontinued)
Mfr #
500554-B
Zoro #
G703733998
UPC # 677418026054
Country of Origin China
Category Automotive Mufflers & Exhaust Pipes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 500554-B
- Zoro #
- G703733998
- UPC #
- 677418026054
- Country of Origin
- China
Description
Polished Stainless Steel Tip. The only part of your Exhaust System that gets noticed is the exhaust tip. Gibson polished Stainless Tip delivers the brilliant "show look" and will not chip, flake, or rust like chrome. Our exclusive design features a built-in clampless connection for easy bolt on installation, with embossed Gibson logo.
Features- Finish - Black Ceramic.
- Tip.
- 5in. Polished Stainless Round Angle Cut Tip.
- Tip Size - Inlet 3 in.; Outlet 5 in.; L-12 in.
- Dimension - 21 x 7 x 7 in.
- Item Weight - 5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.