Gracious Dining 10 Piece Fine Ceramic Condiment Jars with Bamboo Lids and Spoons in White

  • Mfr # 134307.10R

  • Zoro # G621736682


product price: $34.15
/ea

Key Features

Height
5.2 in
Color
White
Material
Ceramic
Length
12.4 in
Width
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134307.10R
Zoro #
G621736682
UPC #
085081553010
Country of Origin
China

Dimensions

Height
5.2 in
Length
12.4 in
Width
4.8 in

Details

Item
Condiment Jars
Color
White
Material
Ceramic

Description

The Gibson Home Gracious Dining 10 Piece Condiment Jars W/ Spoon and Lid Set set is the perfect piece for entertaining. In a beautiful white porcelain material complimented by a sturdy bamboo tray, this set is the perfect display on any table and a convenient way to lay out your condiments. The fine ceramic jars are dishwasher safe for easy clean up and microwave safe for warm items. Bamboo items can easily be wiped clean with a damp cloth. Add this simple yet stylish serving piece to your dining room today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.