Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gracious Dining 3 Piece 2 Tier Fine Ceramic Chip and Dip Serving Set in White

  • Mfr # 101989.03RM

  • Zoro # G021738507


product price: $36.49
/ea

Key Features

Overall Length
14.6 in
Material
Ceramic
Color
White
Overall Height
7.4 in
Overall Width
13.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101989.03RM
Zoro #
G021738507
UPC #
085081251701
Country of Origin
China

Dimensions

Overall Length
14.6 in
Overall Height
7.4 in
Overall Width
13.2 in

Details

Item
Serving Set
Material
Ceramic
Color
White

Description

Add some style and charm to your next party or get together with this Gibson Gracious Dining 3 Piece 2 Tier Fine Ceramic Chip and Dip Serving Set. In this set, you'll receive a large, oblong bowl perfect for all kinds of chips and snacks, and a smaller bowl which is attached at the top by a wire rack perfect for any dips or other complimentary items. Made from sleek fine ceramic, these dishes are dishwasher and microwave safe making them easy to use and clean up, the wire rack is hand wash only. With the neutral shape and colors, this serving set is just the right piece for any and every occasion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.