
Gracious Dining 3 Piece 2 Tier Stoneware Pie Dish Server Set in White
Mfr # 134295.03R
Zoro # G021739337
product price: $39.89
/eaKey Features
Material
Stoneware
Overall Width
10 in
Overall Length
11.75 in
Overall Height
13.25 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
134295.03R
Zoro #
G021739337
UPC #
085081552891
Country of Origin
China
Dimensions
Overall Width
10 in
Overall Length
11.75 in
Overall Height
13.25 in
Details
Item
Pie Dish
Material
Stoneware
Color
White
Description
The Gibson Elite Gracious Dining 2 Tier Stoneware Pie Dish Server Set is great for serving your favorite baked goods to guests and family. The sophisticated style of this set brings character and richness to the table, blending seamlessly with a wide array of colors and motifs. Three piece wire rack is easily collapsible for space saving storage options, and the oven safe pie pans make it easy to bring from the oven straight to the table for serving. Set up your favorite pies for holidays, parties, family reunions, and more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.