Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gracious Dining 3-Piece Tidbit Bowl Set on Wood Paddle

  • Mfr # 116346.04

  • Zoro # G216466772


product price: $26.84
/ea

Key Features

Material
Ceramic
Overall Height
2.5 in
Overall Length
16 in
Color
White
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116346.04
Zoro #
G216466772
UPC #
85081395276
Country of Origin
China

Dimensions

Overall Height
2.5 in
Overall Length
16 in
Overall Width
4 in

Details

Material
Ceramic
Color
White
Item
Tidbit Bowl Set

Description

The Gibson Elite Gracious Dining 3-Piece Tidbit Bowl Set is perfect for entertaining at any gathering. The set includes three tidbit bowls, which are made of quality fine ceramic. It also includes a serving wood paddle made of acacia wood. This beautiful set has a modern style that blends with many colors and table settings. The set includes: four 8.25'' tidbit bowl, and one acacia wood paddle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.