Zoro Homepage

Gracious Dining 5 Piece Serving Set With Metal Rack in White Porcelain

  • Mfr # 92707.05

  • Zoro # G116466773


product price: $26.49
/ea

Key Features

Overall Length
20.5 in
Color
White
Material
Porcelain
Overall Width
7.3 in
Overall Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92707.05
Zoro #
G116466773
UPC #
85081158888
Country of Origin
China

Dimensions

Overall Length
20.5 in
Overall Width
7.3 in
Overall Height
2.25 in

Details

Item
Serving Set
Color
White
Material
Porcelain

Description

The 5-Pieces Gracious Dining Set will bring sophistication to any table setting. This porcelain serving set features a variety of sizes, ideal for serving appetizers, a main course or desserts. The sleek white finish will blend seamlessly with a wide array of colors and motifs. 5 Piece Serving Includes: 2 trays 6.75 in. , 2 trays 3.25 in. Two 6.75 in Trays: 6.75'' x 6.75'' x 2'' Two 3.25 in Trays: 3.25'' x 3.25'' x 2'' One Metal Rack: 20.50'' x 7.30'' x 2.25''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.