Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.2 Gallon Pineapple Clear Glass Drink Dispenser

  • Mfr # 124440.01

  • Zoro # G421738343


product price: $29.25
/ea

Key Features

Length
10.25 in
Height
7.5 in
Color
Clear
Material
Glass
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
124440.01
Zoro #
G421738343
UPC #
085081476210
Country of Origin
China

Dimensions

Length
10.25 in
Height
7.5 in
Width
7.5 in

Details

Color
Clear
Material
Glass
Item
Drink Dispenser

Description

Celebrate your next grand event with the Gibson Home 2.1 gallon pineapple clear glass drink dispenser. The Pineapple shaped jug is a large capacity container holds any drinkable beverage. The clear glass is perfect for showing off the drink's vibrant color. Hold lemonade, fruit punch, agua fresca, water, soda, and more! The screw on lid prevents debris, bugs, and other material from falling in. A chrome looking spout at the bottom allows for easy serving of drinks that anyone can use without spilling. Bring along this dispenser to indoor parties, backyard barbecues, park picnics, and other events!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.