Zoro Homepage

12 Inch Duo Tone Round Wood Serving Board

  • Mfr # 97067.01

  • Zoro # G921739161


product price: $24.35
/ea

Key Features

Material
Wood
Width
12 in
Length
12 in
Color
Brown
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97067.01
Zoro #
G921739161
UPC #
085081202482
Country of Origin
India

Dimensions

Width
12 in
Length
12 in
Height
0.5 in

Details

Material
Wood
Item
Serving Board
Color
Brown

Description

The Gibson Home 12 Inch Duo Tone Wood Serving Board is the perfect addition to your kitchen or dining space, combining both elegance and functionality. With its ideal 12-inch size, this serving board offers ample space for presenting appetizers, cheeses, fruits, and more. The board features a unique duo-tone design, with a rich brown wood surface paired with a glossy enameled white section, creating a modern yet rustic aesthetic that complements any occasion. Crafted from high-quality natural wood, the board brings a timeless, rustic charm while maintaining a polished look. The non-slip bottom pads ensure the board stays securely in place during use, offering stability as you serve. Cleaning is simple-just wipe the board with a damp cloth to maintain its beauty and durability. Whether you're hosting a dinner party or a casual gathering, the Gibson Home 12 Inch Duo Tone Wood Serving Board is both a stylish and practical choice to elevate your serving experience.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.