12 Inch Enameled Mango Wood Serving Bowl in Brown and White

  • Mfr # 97068.01

  • Zoro # G121739794


product price: $38.19
/ea

Key Features

Overall Height
3.2 in
Overall Length
12 in
Color
White
Material
Wood
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97068.01
Zoro #
G121739794
UPC #
085081202499
Country of Origin
India

Dimensions

Overall Height
3.2 in
Overall Length
12 in
Overall Width
12 in

Details

Item
Serving Bowls
Color
White
Material
Wood

Description

The Gibson Home 12 Inch Enameled Mango Wood Serving Bowl in Brown and White is the perfect blend of modern elegance and rustic charm. Its unique design features a glossy enamel interior that contrasts beautifully with the matte mango wood exterior, creating a striking visual effect. This serving bowl effortlessly elevates any table setting, whether you're hosting a casual gathering or a formal dinner. The 12-inch size is ideal for serving large portions of salads, pastas, sides, or even for use as a stylish fruit bowl centerpiece. Crafted from high-quality mango wood and enamel, this lightweight bowl is easy to transport from the kitchen to the dining table. Its sturdy yet functional design makes it a versatile piece for everyday use or special occasions. With its combination of durability and style, the Gibson Home Enameled Mango Wood Serving Bowl is both a practical and decorative addition to your tableware collection. For best care, hand wash only and wipe clean with a damp cloth to maintain its beauty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.