Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Piece Grayson Melamine Square Dinnerware Set in Gray

  • Mfr # 97563.12

  • Zoro # G021737401


product price: $37.69
/ea

Key Features

Overall Length
11 in
Overall Height
5 in
Overall Width
11 in
Color
Gray
Material
Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97563.12
Zoro #
G021737401
UPC #
085081207449
Country of Origin
China

Dimensions

Overall Length
11 in
Overall Height
5 in
Overall Width
11 in

Details

Item
Dinnerware Set
Color
Gray
Material
Melamine

Description

The Gibson Home Gibson Home Grayson Melamine Square Dinnerware Set will dress your meals in natural tones. A simple set made with minimalist styling that can match with any home table setting. The dinnerware set is top rack dishwasher safe and not suitable for microwaves or ovens. Made of melamine, these plates can be used inside, but are also ideal for all your outdoor activities such as picnics, beach outings, camping or wherever your adventures may take you!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.