Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Piece Pastel Stoneware Dinnerware Set in Assorted Colors

  • Mfr # 123360.12

  • Zoro # G121738117


product price: $46.79
/ea

Key Features

Overall Height
7.4 in
Color
Assorted
Overall Width
10 in
Material
Stoneware
Overall Length
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123360.12
Zoro #
G121738117
UPC #
085081465412
Country of Origin
China

Dimensions

Overall Height
7.4 in
Overall Width
10 in
Overall Length
10.2 in

Details

Color
Assorted
Material
Stoneware
Item
Dinnerware Set

Description

As stylish as it is functional, the Gibson Home Color Vibes 12-Piece Mix & Match Dinnerware Set by Gibson Home is the perfect companion for entertaining friends and family. This set contains essential dining pieces in a vivid symphony of bold colors. The jazzy swirl patterns add an element of fashion, and the design is complemented by its durable stoneware composition. Mix and match the pieces for a truly fun and customizable dining experience. Add to your cart today! The Gibson Home Color Vibes 12-Piece Mix & Match Dinnerware Set is the ideal entertainment companion. Gibson Home12 Piece Pastel Stoneware Dinnerware Set in Assorted Colors

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.