Zoro Homepage

12 Piece Tamara Melamine Dinnerware Set in White and Floral

  • Mfr # 130982.12

  • Zoro # G021736350


product price: $50.69
/ea

Key Features

Overall Height
6.8 in
Material
Melamine
Color
White
Overall Width
11 in
Overall Length
11.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130982.12
Zoro #
G021736350
UPC #
085081541635
Country of Origin
China

Dimensions

Overall Height
6.8 in
Overall Width
11 in
Overall Length
11.2 in

Details

Material
Melamine
Color
White
Item
Dinnerware Set

Description

The Gibson Home 12 Piece Tamara Melamine Dinnerware Set is perfect for both indoor and outdoor dining. Constructed of melamine, this dinnerware set is durable and lightweight, making it perfect for big family gatherings with children and outdoor events. This set features a beautiful floral design with a hand painted affect. Give off summer/spring vibes with this 12 piece dinnerware set that includes service for four people. Top-rack dishwasher safe, do not microwave.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.