
12 Quart Enamel on Steel Stock Pot with Lid
Mfr # 129979.02
Zoro # G421738824
product price: $52.79
/eaKey Features
Overall Height (In.)
8.75 in
Overall Length (In.)
13.5 in
Material
Enamel on Steel
Color
Black
Overall Width (In.)
11 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129979.02
Zoro #
G421738824
UPC #
085081531605
Country of Origin
China
Dimensions
Overall Height (In.)
8.75 in
Overall Length (In.)
13.5 in
Overall Width (In.)
11 in
Details
Item
Stock Pot
Material
Enamel on Steel
Color
Black
Description
Cook the most amazing meals for your guests with the Gibson Home 12 Quart Enamel on Steel Stock Pot with Lid. Featuring a capacity of 12 quarts, you can cook plenty of food for everyone. Made of strong durable steel with a beautiful black enamel coating built to last. The sturdy loop handles makes it easy to move the pot during your cooking. The stock pot comes complete with a lid to regulate heat for proper cooking. This stock pot is the perfect addition to your home collection.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.