13 Piece Espresso Mug and Saucer Set with Stand in White and Black

  • Mfr # 65631.13RM

  • Zoro # G821737083


product price:  $34.15
/ea

Key Features

Height
10.5 in
Material
Stoneware
Width
4.8 in
Length
5.5 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65631.13RM
Zoro #
G821737083
UPC #
085081888112
Country of Origin
China

Dimensions

Height
10.5 in
Width
4.8 in
Length
5.5 in

Details

Item
Mug Saucer Set
Material
Stoneware
Color
White

Description

The Gibson Home 13 piece espresso mug set is a great addition to keep in your coffee nook! This space saving 13 piece set comes with six espresso mugs each with their own saucer, and one metal stand. This set acts as vertical storage for your countertop or in your your kitchen cabinets with a convenient self service design. Each mug and saucer has allover text print with your favorite coffee drink names. Dishwasher and microwave safe stoneware for easy cleanup.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.