Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13.5 Inch Sadler Wooden Serving Tray

  • Mfr # 129400.01

  • Zoro # G821736185


product price: $37.35
/ea

Key Features

Overall Width
11.5 in
Material
Wood
Height
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129400.01
Zoro #
G821736185
UPC #
085081525819
Country of Origin
China

Dimensions

Overall Width
11.5 in
Length
13.5 in
Height
1.8 in

Details

Material
Wood
Item
Serving Tray
Color
Light Brown

Description

The 13.5 inch Sadler serving tray by Gibson Home is the perfect piece to dress up your table for guests. Serve up your favorite cheeses, crackers, fruits, veggies and more in style! This server is constructed with wood for dual usage as a cutting board and tray. Etched triangle and stripe design to one side adds an accent to your appetizers, making this piece stand out and add an extra visual element to your display. Clean by wiping with damp cloth, not dishwasher safe.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.