Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 Inch Wood Lazy Susan Serving Board in White

  • Mfr # 97069.01

  • Zoro # G121736632


product price: $38.99
/ea

Key Features

Length
14 in
Material
Wood
Width
14 in
Color
White
Height
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97069.01
Zoro #
G121736632
UPC #
085081202505
Country of Origin
India

Dimensions

Length
14 in
Width
14 in
Height
1.75 in

Details

Item
Lazy Susan Turntable
Material
Wood
Color
White

Description

The Gibson Home 14 Inch Wood Lazy Susan Serving Board in White is the perfect combination of style and practicality for any gathering. Crafted from durable wood and featuring a sleek, glossy white enamel surface, this serving board adds a touch of modern elegance to your table. Its 14-inch size offers ample space to serve a variety of appetizers, desserts, and more, while the 360-degree rotation ensures everyone can easily access the dishes without hassle. The non-slip bottom pads keep the board securely in place, preventing any unwanted movement during use. Cleaning and maintaining this Lazy Susan is effortless-simply wipe it down with a damp cloth to keep it looking pristine. Whether you're hosting a dinner party or a casual get-together, the Gibson Home 14 Inch Wood Lazy Susan Serving Board enhances both functionality and aesthetics. Its smooth, glossy finish and practical rotating design make it an ideal centerpiece for any occasion, bringing convenience and style to your serving experience.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.