
16 Inch Duo Tone Rectangular Wood Serving Platter
Mfr # 97070.01
Zoro # G721739200
product price: $30.85
/eaKey Features
Material
Wood
Height
0.5 in
Length
16 in
Overall Width
16 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97070.01
Zoro #
G721739200
UPC #
085081202512
Country of Origin
India
Dimensions
Height
0.5 in
Length
16 in
Overall Width
16 in
Details
Item
Serving Platter
Material
Wood
Color
Brown
Description
The Gibson Home 16 Inch Duo Tone Rectangular Wood Serving Platter is the perfect blend of rustic charm and modern elegance. Crafted from high-quality wood, this serving platter features a stunning duo-tone design with a rich brown wood surface and a glossy enameled white section. The natural wood finish offers a rustic yet polished look that enhances any dining occasion, making it ideal for serving appetizers, cheeses, fruits, and more. This 16-inch platter provides ample space for all your serving needs while the non-slip bottom pads ensure the board stays securely in place during use. Easy to clean with just a damp cloth, this platter is both practical and stylish, requiring minimal maintenance while providing long-lasting durability. Whether you're hosting a formal dinner or a casual gathering, the Gibson Home 16 Inch Duo Tone Rectangular Wood Serving Platter adds a touch of elegance and functionality to your serving experience.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.