16 Piece Langhorne Stainless Steel Flatware Set in Brown and Silver

  • Mfr # 138512.16

  • Zoro # G221736532


product price: $48.75
/ea

Key Features

Material
Stainless Steel
Length
11 in
Height
3 in
Width
7.5 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138512.16
Zoro #
G221736532
UPC #
085081595317
Country of Origin
China

Dimensions

Length
11 in
Height
3 in
Width
7.5 in

Details

Material
Stainless Steel
Item
Flatware Set
Color
Brown

Description

Upgrade your dining experience with the Gibson Home 16-Piece Langhorne Stainless Steel Flatware Set. This elegant flatware set, featuring a stylish brown and silver design, is perfect for both everyday use and special occasions. Crafted from high-quality stainless steel, it promises durability and long-lasting shine, while the unique faux wood handle detail adds a touch of rustic charm to your table setting. Designed for service for four, this set includes four dinner forks, four dinner knives, and four teaspoons, making it ideal for family meals and entertaining guests. Not only does this dishwasher-safe flatware set provide effortless cleanup, but its ergonomically rounded bottom handles ensure comfort during every meal. For best results, remember to avoid citrus-based dishwashing liquids to maintain the beautiful finish. Whether you're hosting a dinner party or enjoying a casual family dinner, the Gibson Home Langhorne Flatware Set will impress with its combination of style and functionality. Enhance your dining table with this chic and durable flatware set, making every meal a memorable occasion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.