
16 Piece Lattice Glassware Drinkware Set
Mfr # 141409.16
Zoro # G121739350
product price: $37.35
/eaKey Features
Overall Width
10.2 in
Overall Length
13.6 in
Material
Glass
Overall Height
7.2 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141409.16
Zoro #
G121739350
UPC #
085081625205
Country of Origin
China
Dimensions
Overall Width
10.2 in
Overall Length
13.6 in
Overall Height
7.2 in
Details
Material
Glass
Item
Glassware Drinkware Set
Color
Clear
Description
Serve the perfect drink with the stunning styling of Gibson Home 16 Piece Lattice Glassware Drinkware Set. Each tumbler and double old fashion features an embossed lattice pattern with in their containers. The clear glass body is well made and dishwasher safe for better quality of life. Enjoy a nice evening with a glass of whiskey, orange juice in the morning, or party with friends and cocktails!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.