Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 Piece Siam Stoneware Dinnerware Set in Green

  • Mfr # 127264.16

  • Zoro # G421736172


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Overall Height
12.8 in
Overall Length
12.6 in
Material
Stoneware
Overall Width
11.4 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127264.16
Zoro #
G421736172
UPC #
085081504456
Country of Origin
China

Dimensions

Overall Height
12.8 in
Overall Length
12.6 in
Overall Width
11.4 in

Details

Material
Stoneware
Item
Dinnerware Set
Color
Green

Description

The Gibson Home 16 Piece Siam Stoneware Dinnerware Set in Green is the perfect every day dishware set. Made of durable stoneware material that is dishwasher safe for easy clean up and microwave safe for convenient re-heating. Designed with a slight glossed matte finish and a beautiful blueish green tone that will go nicely with your home decor. Includes four dinner plates, four dessert plates, four bowls, and four mugs to make four complete place settings.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.