18.75 Inch Ceramic Oval Turkey Platter in White

  • Mfr # 2011.01

  • Zoro # G221736907


product price: $34.15
/ea

Key Features

Length
17 in
Height
2.5 in
Material
Ceramic
Color
White
Overall Width
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2011.01
Zoro #
G221736907
UPC #
085081559166
Country of Origin
China

Dimensions

Length
17 in
Height
2.5 in
Overall Width
13.5 in

Details

Material
Ceramic
Color
White
Item
Oval Platter

Description

Bring the entire family together to enjoy a delicious feast. Serve festive meals with this beautifully embossed oval ceramic turkey platter. Perfect for holiday entertaining, festive hand-finished serving plate features a harvest-themed border of vegetables and a turkey in the center. Beautiful theme is appropriate for holidays, formal entertaining, and every day use. Easy to use and care, dishwasher safe for easy cleaning.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.