2 Piece 10 inch Aluminum Frying Pan in Blue

  • Mfr # 120255.02

  • Zoro # G321737170


product price:  $35.75
/ea

Key Features

Material
Aluminum
Overall Length (In.)
17.5 in
Overall Width (In.)
10.5 in
Overall Height (In.)
3.5 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120255.02
Zoro #
G321737170
UPC #
085081434364
Country of Origin
China

Dimensions

Overall Length (In.)
17.5 in
Overall Width (In.)
10.5 in
Overall Height (In.)
3.5 in

Details

Material
Aluminum
Color
Blue
Item
Frying Pan

Description

Cook all your favorite meals with this amazing Gibson Home 2 piece frying pan set. Made of durable aluminum made to last. The nonstick coating makes it easy to spread heat evenly for easy cooking, easy food release for easy clean up. Featuring an ergonomic handle that allows for safely gripping and cooking. Complete with an option for hanging storage. Comes in mint green and is the perfect addition for your kitchen. Perfect for cooking salmon, chicken, steak, pork chops, veggies and much much more.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.