Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Piece 11 Inch Round Fine Ceramic Serving Bowl Set in White

  • Mfr # 142571.02

  • Zoro # G621740016


product price: $35.59
/ea

Key Features

Color
White
Overall Width
11 in
Overall Length
11 in
Overall Height
2 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142571.02
Zoro #
G621740016
UPC #
085081637192
Country of Origin
China

Dimensions

Overall Width
11 in
Overall Length
11 in
Overall Height
2 in

Details

Color
White
Material
Ceramic
Item
Serving Bowl Set

Description

Set the stage with the Gibson Home 2 Piece 11 Inch Round Fine Ceramic Serving Bowl Set. Featuring a sleek design, these bowls help accentuate the colors and textures of any meals. Made of fine ceramic, these serving bowls have a weighted quality you can feel. Each piece is dishwasher safe for easier cleaning, and microwave safe for convenient heating. From Mashed potatoes and salads, to main entrees or desserts, dazzle your table as you serve your favorite side dishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.