Zoro Homepage

2 Piece 6.75 Inch Round Fine Ceramic Side Bowl Sets in White

  • Mfr # 142750.02

  • Zoro # G621737573


product price: $22.59
/ea

Key Features

Overall Height
2.5 in
Overall Width
6.75 in
Color
White
Material
Ceramic
Overall Length
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142750.02
Zoro #
G621737573
UPC #
085081639011
Country of Origin
China

Dimensions

Overall Height
2.5 in
Overall Width
6.75 in
Overall Length
6.75 in

Details

Item
Bowl Set
Color
White
Material
Ceramic

Description

Set the stage with the Gibson Home 2 Piece 6.75 Inch Round Fine Ceramic Side Bowl Set. Featuring a sharp minimalist design, these bowls help accentuate the colors and textures of any meals. Made of fine ceramic, these side bowls have a weighted quality you can feel. Each dish is dishwasher safe for easier cleaning, and microwave safe for convenient heating. From mashed potatoes and salads, to pickled chilies and salsas, dazzle your table as you serve your favorite side dishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.