Zoro Homepage

2 Piece 7.5 Inch Ceramic All-Purpose Round Bowl Set in White

  • Mfr # 122924.02

  • Zoro # G421738411


product price: $24.29
/ea

Key Features

Overall Width
7.5 in
Overall Length
7.5 in
Color
White
Overall Height
4.5 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122924.02
Zoro #
G421738411
UPC #
085081461056
Country of Origin
China

Dimensions

Overall Width
7.5 in
Overall Length
7.5 in
Overall Height
4.5 in

Details

Color
White
Item
Bowl Set
Material
Ceramic

Description

The Gibson Home 2 Piece 7.5" Ceramic All-Purpose Round Bowl Set in White is uniquely functional in its design, making it ideal for breakfast, lunch, and dinner! Crafted from quality ceramic and finished with a glossy glaze, this bowl duo is built for durability and versatility. Each dish is also dishwasher and microwave safe, making this pair easy to clean and optimal for everyday use!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.