Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 Piece Ceramic Christmas Tree Trimming Dinnerware Set

  • Mfr # 108171.2

  • Zoro # G721736506


product price: $56.39
/ea

Key Features

Color
Multi-Color
Material
Ceramic
Overall Width
10.5 in
Overall Length
10.5 in
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108171.2
Zoro #
G721736506
UPC #
085081313522
Country of Origin
China

Dimensions

Overall Width
10.5 in
Overall Length
10.5 in
Overall Height
6 in

Details

Color
Multi-Color
Material
Ceramic
Item
Dinnerware Set

Description

Transport to the holiday season with the Tree Trimming dinnerware set by Gibson Home. Made of fine ceramic, each dish of this set has been adorned with a Christmas theme to get you ready for Santa's favorite holiday. Each plate is garnished with a ring of vibrant holly and a gorgeous Christmas tree setup with pile of toys. The Tree Trimming tableware will illuminate your table in winter joy.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.