Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22 oz Stoneware Mug, 4PK

  • Mfr # 129410.01

  • Zoro # G721737053


product price: $34.15
/pk 4, $8.54/ea

Key Features

Height
5.75 in
Color
White
Length
5.25 in
Material
Stoneware
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129410.01
Zoro #
G721737053
UPC #
085081525918
Country of Origin
China

Dimensions

Height
5.75 in
Length
5.25 in
Width
3.5 in

Details

Color
White
Material
Stoneware
Item
Mug Set

Description

Enjoy your favorite beverage hot or cold with these beautiful 22 oz stoneware mug set. Made of durable stoneware finished with a beautiful reactive glaze. All mugs are microwave safe and dishwasher safe. A beautiful pattern surrounds the entire mug set, giving this set a nice touch of elegance and beauty. Comes in a set of 4 with two white and two gray colors making this the perfect gift idea or simply enjoy in your home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.