
4 Piece 13 Ounce Iceberg Embossed Double Old-Fashioned Glass Set
Mfr # 142171.04
Zoro # G921738003
product price: $26.79
/eaKey Features
Width
3.3 in
Height
3.8 in
Length
3.3 in
Color
Clear
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
142171.04
Zoro #
G921738003
UPC #
085081633057
Country of Origin
China
Dimensions
Width
3.3 in
Height
3.8 in
Length
3.3 in
Details
Color
Clear
Material
Glass
Item
DOF Set
Description
This four 13 Ounce drinkware set is designed with a diamond shaped embossed exterior that sparkles with brilliance and clarity. Perfect for serving iced teas, cocktails, or any beverage of your choice, each piece complements any style of table setting. Whether you are celebrating with friends or enjoying a casual drink, this set will add a special touch to the occasion. Durable glass construction is dishwasher safe for easy cleanup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.