
4 Piece 16 Ounce Bubble Glass Tumbler Set
Mfr # 141405.04
Zoro # G721737695
product price: $21.15
/eaKey Features
Length
7.4 in
Height
6.2 in
Width
7.2 in
Material
Glass
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141405.04
Zoro #
G721737695
UPC #
085081625144
Country of Origin
China
Dimensions
Length
7.4 in
Height
6.2 in
Width
7.2 in
Details
Material
Glass
Color
Clear
Item
Tumbler Set
Description
Add some modern style to your table and parties with this Gibson Home 4 Piece 16 Ounce Bubble Glass Tumbler Set. In this set, you'll receive 4 glass tumblers. Each glass has a gorgeous bubble embossed pattern giving them a simple yet classy look and feel. The durable glass construction is dishwasher safe making for easy clean up. In this drinkware, enjoy an ice cold glass of water, lemonade, and iced tea, or serve your favorite cocktails and mixed drinks. Upgrade your drinkware today with this beautiful set!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.