4 Piece 16 Ounce Diamond Embossed Glass Tumbler Set

  • Mfr # 142175.04

  • Zoro # G821738455


product price:  $25.99
/ea

Key Features

Material
Glass
Height
6.3 in
Color
Clear
Length
6.6 in
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142175.04
Zoro #
G821738455
UPC #
085081633095
Country of Origin
China

Dimensions

Height
6.3 in
Length
6.6 in
Width
6.5 in

Details

Material
Glass
Color
Clear
Item
Tumbler Set

Description

This four 16 Ounce drinkware set is designed with a diamond shaped embossed exterior that sparkles with brilliance and clarity. Perfect for serving iced teas, cocktails, or any beverage of your choice, each piece complements any style of table setting. Whether you are celebrating with friends or enjoying a casual drink, this set will add a special touch to the occasion. Durable glass construction is dishwasher safe for easy cleanup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.