
4 Piece 16 Ounce Iceberg Embossed Glass Tumbler Set
Mfr # 142174.04
Zoro # G921739734
product price:Â $27.59
/eaKey Features
Material
Glass
Width
3 in
Length
3 in
Height
5.9 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
142174.04
Zoro #
G921739734
UPC #
085081633088
Country of Origin
China
Dimensions
Width
3 in
Length
3 in
Height
5.9 in
Details
Material
Glass
Item
Tumbler Set
Color
Clear
Description
This four 16 Ounce drinkware set is designed with an iceberg diamond shaped embossed exterior that sparkles with brilliance and clarity. Perfect for serving iced teas, cocktails, or any beverage of your choice, each piece complements any style of table setting. Whether you are celebrating with friends or enjoying a casual drink, this set will add a special touch to the occasion. Durable glass construction is dishwasher safe for easy cleanup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.