Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Piece Ceramic Serving Set in White With Poinsettia Decorations

  • Mfr # 80614.04RR

  • Zoro # G821738790


product price: $52.15
/ea

Key Features

Color
White
Overall Length
17 in
Overall Width
11 in
Overall Height
7 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80614.04RR
Zoro #
G821738790
UPC #
085081037954
Country of Origin
China

Dimensions

Overall Length
17 in
Overall Width
11 in
Overall Height
7 in

Details

Color
White
Item
Serving Set
Material
Ceramic

Description

Host an elegant dinner party with this Gibson Home 4 Piece Ceramic Serving Set in White. The classy and vibrant red poinsettia decorations make these festive for the holidays, but their beauty makes them great for anytime of the year. The set includes one large oval serving dish, one large serving bowl, and one set of salt and pepper shakers. The durable ceramic construction and glossy finish will have these lasting for years and makes these dishwasher and microwave safe.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.