Zoro Homepage

5 Quart Gray Enamel on Steel Braiser Pan with Lid

  • Mfr # 129980.02

  • Zoro # G821738776


product price: $34.15
/ea

Key Features

Color
Black
Overall Length (In.)
16 in
Overall Width (In.)
12.5 in
Overall Height (In.)
5 in
Material
Enamel on Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129980.02
Zoro #
G821738776
UPC #
085081531612
Country of Origin
China

Dimensions

Overall Length (In.)
16 in
Overall Width (In.)
12.5 in
Overall Height (In.)
5 in

Details

Color
Black
Item
Braiser Pan
Material
Enamel on Steel

Description

Cook up all your favorite meals with the Gibson Home 5qt braiser pan. Holds up to 5qts of your favorite ingredients making enough to go around for the entire family. Made of strong and durable steel that is built to last a long time. Coated with a glossy and beautiful enamel on steel that delivers cooking with traditional style and modern efficiency. The attached sturdy loop handles provide a confident grip for easily movement. The exterior allows for easy cleaning and food release. Make this the perfect addition to your kitchen.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.