Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Piece Anaya Rectangular Nesting Food Storage Set

  • Mfr # 130998.08

  • Zoro # G821736338


product price: $25.59
/ea

Key Features

Overall Length (In.)
6.75 in
Overall Height (In.)
2.5 in
Overall Width (In.)
5.5 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130998.08
Zoro #
G821736338
UPC #
085081541796
Country of Origin
China

Dimensions

Overall Length (In.)
6.75 in
Overall Height (In.)
2.5 in
Overall Width (In.)
5.5 in

Details

Item
Food Storage Set
Color
White

Description

The Gibson Home 8 Piece Anaya Rectangular Nesting Food Storage Set comes with four reusable containers each with their own fresh seal lid. These rectangle shaped containers nest perfectly into each other for space saving storage when not in use. Each container has it's own unique floral design around the rim and is constructed with lightweight and durable plastic. Varied sizes allow you to store fresh fruits and veggies, leftovers, lunches, snacks, and more!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.