87 Piece Stainless Steel Flatware and Serving Utensil Set in Silver
- Mfr # 750122125M
- Zoro # G422980383
product price:Â
$
57.19
/ea
Key Features
Material
Stainless Steel
Width
12 in
Length
14.20 in
Color
Silver
Height
4.60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750122125M
- Zoro #
- G422980383
- UPC #
- 085081656179
- Country of Origin
- China
- Item
- Flatware Serving Set
- Material
- Stainless Steel
- Color
- Silver
Dimensions
- Width
- 12 in
- Length
- 14.20 in
- Height
- 4.60 in
Description
Whether you're hosting a grand celebration or enjoying a simple family meal, the Gibson Home 87-Piece Stainless Steel Flatware and Serving Utensil Set provides the perfect balance of form and function, giving you everything you need and more for a meal. Constructed of durable stainless steel that is dishwasher safe for long lasting use and durability, each piece features a rounded edge with an ornate embossed handle design. The sleek, silver finish adds a touch of contemporary elegance to any table setting, making it versatile enough to match both casual and formal dining occasions. This set includes 12 dinner forks, 12 dinner spoons, 12 dinner knives, 24 salad forks, 24 teaspoons, 1 slotted serving spoon, 1 solid serving spoon, and 1 serving fork. Get all the utensils you need for everyday dining or buffet style serving in this one 87 piece set!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.