Abbeville 41 Piece Stainless Steel Flatware Set in Gold with Wire Caddy

  • Mfr # 144315.41

  • Zoro # G721738456


product price:  $51.19
/ea

Key Features

Height
3 in
Color
Gold
Width
10 in
Material
Stainless Steel
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144315.41
Zoro #
G721738456
UPC #
085081656162
Country of Origin
China

Dimensions

Height
3 in
Width
10 in
Length
10 in

Details

Color
Gold
Material
Stainless Steel
Item
Flatware Set

Description

Add a touch of luxury to your dining table with the Gibson Home Abbeville 41-Piece Stainless Steel Flatware Set in Gold with Wire Caddy. Made from high-quality stainless steel, this elegant flatware set features a stunning gold finish that enhances its sophisticated appeal. The square handles provide a modern and sleek look, while the durable construction ensures long-lasting performance. Perfect for both everyday meals and special occasions, this set includes all the essential pieces to serve your family or guests in style. It also comes with a convenient metal wire caddy for easy storage, keeping your flatware organized and accessible. Designed for those who appreciate both style and functionality, the Gibson Home Abbeville Flatware Set is hand wash only to maintain its gold shine. It is important to avoid using citrus-based dishwashing liquids, which can damage the finish over time. This 41-piece set includes service for eight, including dinner forks, salad forks, dinner spoons, teaspoons, and knives. Whether hosting a dinner party or enjoying a meal with family, this stunning set adds a polished and contemporary touch to your table setting, making it an ideal choice for any occasion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.