Zoro Homepage

Abbeville 61 Piece Stainless Steel Flatware Set with Wire Caddy

  • Mfr # 69937.61

  • Zoro # G521737796


product price: $61.69
/ea

Key Features

Height
14 in
Material
Stainless Steel
Width
10 in
Color
Silver
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69937.61
Zoro #
G521737796
UPC #
085081931177
Country of Origin
China

Dimensions

Height
14 in
Width
10 in
Length
12 in

Details

Material
Stainless Steel
Item
Flatware Set
Color
Silver

Description

The Abbeville 61 Piece Flatware Set by Gibson Home is an absolute must-have in any household. This stylish set aligns simplicity with elegant design. It comes fully complete to serve up to 12 people, making it an ideal for entertaining guests and hosting parties. The high quality stainless steel will withstand corrosion and stains for long lasting mirror polish flatware. It conveniently comes with a wire mesh tray for ultimate functionality with added flair.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.