Zoro Homepage

All U Need 48 Piece Porcelain Dinnerware Combo Set in White with Flatware and Drinkware

  • Mfr # 124322.48R

  • Zoro # G121738438


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Width
13 in
Material
Porcelain
Overall Length
16.8 in
Overall Height
12.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124322.48R
Zoro #
G121738438
UPC #
085081475039
Country of Origin
China

Dimensions

Overall Width
13 in
Overall Length
16.8 in
Overall Height
12.8 in

Details

Color
White
Material
Porcelain
Item
Dinnerware Combo Set

Description

Restock you table setting with the Gibson Home All U Need 48 Piece Dinnerware Combo Set. The entire set provides serving bowls, prep bowls, dinnerware, drinking glasses, and flatware to complete the full service for 6. Each dinnerware piece is made of porcelain, while the drinkware is made of clear glass and the flatware is stamped stainless steel. Service guest with fine white plates that come with a classic and timeless design. Each piece of flatware is well balanced with a woven handle design. The drinkware is suitable for a variety of drinks, ranging from juices to wines. The set is perfect for wedding gifts, house warming gifts, college students or for basic restocking of tableware.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.