Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amelia Court 16 Piece Dinnerware Set in White Embossed

  • Mfr # 92573.16

  • Zoro # G921736559


product price: $56.85
/ea

Key Features

Overall Width
10 in
Overall Height
8.8 in
Color
White
Overall Length
12.8 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92573.16
Zoro #
G921736559
UPC #
085081157546
Country of Origin
China

Dimensions

Overall Width
10 in
Overall Height
8.8 in
Overall Length
12.8 in

Details

Item
Dinnerware Set
Color
White
Material
Ceramic

Description

The Gibson Home Amelia Court 16 Piece Dinnerware Set is perfect for fine dining or the casual meal. The light weight dinnerware set is made of ceramic and has a beautiful lines on the edges. The perfect dinnerware is classy and elegant in one sentence. The set is perfect for guest or just your everyday use. A complete set for 4 the set includes: Four Dinner plates 10 x 10 x 1.25 - 1.70lbs Four Salad plates 7.75 x 7.75 x 1 - 11oz Four Bowls 6 x 6 x 3.25 - 14oz Four Mugs 5.5 x 4.75 x 3.75 - 14oz - 16oz capacity The set is dishwasher safe for easy cleaning, it is also microwave safe for a quick reheat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.