Ansonville 8 Piece Stainless Steel Cookware Set with Rose Gold Handles

  • Mfr # 127751.08

  • Zoro # G421737056


product price:  $59.99
/ea

Key Features

Overall Height (In.)
5.2 in
Overall Width (In.)
12 in
Overall Length (In.)
19.4 in
Color
Rose Gold
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
127751.08
Zoro #
G421737056
UPC #
085081509321
Country of Origin
China

Dimensions

Overall Height (In.)
5.2 in
Overall Width (In.)
12 in
Overall Length (In.)
19.4 in

Details

Item
Cookware Set
Color
Rose Gold
Material
Stainless Steel

Description

Dazzle your kitchen with the Gibson Home Ansonville 8 Piece Stainless Steel Cookware Set with Rose Gold Handles. This set features clean mirror polish finish with the addition of rose gold handles for added appeal. Keep the your kitchen looking fabulous as you cook. Includes all the needed necessities for any home chef. The stainless steel body is durably made and perfect for acidic foods or saucy dishes. Enjoy your favorite meals without the metallic taste!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.