
Aracama 16 Piece Double Bowl Decorated Dinnerware Set
Mfr # 136593.16
Zoro # G921739581
product price: $65.99
/eaKey Features
Overall Height
12 in
Overall Length
12.2 in
Material
Ceramic
Overall Width
11 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
136593.16
Zoro #
G921739581
UPC #
085081575999
Country of Origin
China
Dimensions
Overall Height
12 in
Overall Length
12.2 in
Overall Width
11 in
Details
Material
Ceramic
Color
White
Item
Dinnerware Set
Description
The Gibson Home Aracama 16 Piece Double Bowl Decorated Dinnerware Set is the perfect blend of modern design and everyday functionality. Designed to serve four, this set includes four 10.5-inch dinner plates, four 7.5-inch dessert plates, four 9-inch dinner bowls, and four 6-inch bowls, offering everything you need for a complete dining experience. Crafted from durable ceramic, the set features a striking white and black geometric pattern that adds a contemporary flair to any table setting. Its round shape and elegant design make it versatile enough for both casual meals and formal gatherings. Practicality meets convenience with this dinnerware set, as it is dishwasher safe for easy cleanup, microwave safe for reheating leftovers, and oven safe for warming dishes. Whether you're hosting guests or enjoying a quiet family dinner, the Gibson Home Aracama Dinnerware Set brings style, durability, and effortless usability to your dining table.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.